Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Painter's Touch 2X Ultra Cover Spray Paint, Pink Peony, Gloss, 12 oz

  • Mfr # 329198

  • Zoro # G516552687


product price: $7.45
/ea
Sold in multiples of 6 for $44.70

Key Features

Compatible Surface Material
Metal, Wood, Plastic and More
Sheen
Gloss
Maximum Application Temperature
90°F
Net Weight
12 oz
Dry Time
1 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
329198
Zoro #
G516552687
UPC #
20066378424
Country of Origin
United States

Details

Compatible Surface Material
Metal, Wood, Plastic and More
Sheen
Gloss
Maximum Application Temperature
90°F
Net Weight
12 oz
Dry Time
1 hr
Dry Time to Recoat
Within 1 hr. or after 48 hr.
Resin Type
Acrylic Modified Alkyd
Paint and Primer Finish
Gloss
Coverage
7 to 8 sq. ft./can
Color
Pink Peony
Dry Time Tack Free
20 min
Application Method
Spray
Base Type
Solvent
Color Family
Pink
Item
Spray Paint
Exposure Conditions
Interior/Exterior
Minimum Application Temperature
50°F

Description

Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.