Zoro Homepage

Painter's Touch 2X Ultra Cover Spray Paint, Rustic Orange, Satin, 12 oz

  • Mfr # 334089

  • Zoro # G816552691


product price: $7.45
/ea
Sold in multiples of 6 for $44.70

Key Features

Maximum Application Temperature
90°F
Dry Time
1 hr
Resin Type
Acrylic Modified Alkyd
Coverage
8 to 12 sq. ft./can
Dry Time to Recoat
Within 1 hr. or after 48 hr.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334089
Zoro #
G816552691
UPC #
20066386986
Country of Origin
United States

Details

Maximum Application Temperature
90°F
Dry Time
1 hr
Resin Type
Acrylic Modified Alkyd
Coverage
8 to 12 sq. ft./can
Dry Time to Recoat
Within 1 hr. or after 48 hr.
Net Weight
12 oz
Compatible Surface Material
Metal, Wood, Plastic and More
Base Type
Solvent
Dry Time Tack Free
20 min
Paint and Primer Finish
Satin
Color
Rustic Orange
Sheen
Satin
Item
Spray Paint
Color Family
Orange
Application Method
Spray
Exposure Conditions
Interior/Exterior
Minimum Application Temperature
50°F

Description

Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.