Zoro Homepage

Painter's Touch 2X Ultra Cover Spray Paint, Solstice Blue, Gloss, 12 oz

  • Mfr # 342060

  • Zoro # G116552681


product price: $8.25
/ea
Sold in multiples of 6 for $49.50

Key Features

Compatible Surface Material
Metal, Wood, Plastic and More
Sheen
Gloss
Dry Time
1 hr
Net Weight
12 oz
Minimum Application Temperature
50°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342060
Zoro #
G116552681
UPC #
20066432522
Country of Origin
United States

Details

Compatible Surface Material
Metal, Wood, Plastic and More
Sheen
Gloss
Color
Solstice Blue
Dry Time
1 hr
Item
Spray Paint
Net Weight
12 oz
Minimum Application Temperature
50°F
Base Type
Solvent
Paint and Primer Finish
Gloss
Exposure Conditions
Interior/Exterior
Application Method
Spray
Dry Time to Recoat
Within 1 hr. or after 48 hr.
Dry Time Tack Free
20 min
Resin Type
Alkyd
Color Family
Blue
Coverage
8 to 12 sq.ft./can
Maximum Application Temperature
90°F

Description

Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.