Zoro Homepage
This item is Discontinued.
No Product Image Available

Painter's Touch High-Gloss Turquoise Sky Paint+Primer Spray Paint 12 oz (Discontinued)

  • Mfr # 331178
  • Zoro # G415784318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331178
Zoro #
G415784318
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
High Gloss Turquoise Sky
Color Family
Turquoise
Paint and Primer Finish
High Gloss
Compatible Surface Material
wood, plastic, metal and more

Description

With the breakthrough Double Coverage Technology of Painter's Touch 2X, Ultra Cover spray paint, your project could be done twice as fast with two times the coverage. This lets you get the job done faster so you can enjoy it sooner. With indoor and outdoor durability, you can rest assured your project will last. The high gloss finish shines in 10 vibrant hues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.