Shop RUST-OLEUM

Peel Coat Matte Black Rubber Coating 11 oz

  • Mfr # 284279
  • Zoro # G105389762

product price: 
$
16.39
/ea
Sold in multiples of 6 for $98.34

Key Features

Color
Matte Black
Size/Net Weight
11 oz
Finish
Flat/Matte
Application Method
Spray
Dry Time Recoat
20 min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
284279
Zoro #
G105389762
UPC #
20066273521
Country of Origin
United States

Dimensions

Size/Net Weight
11 oz

Details

Item
Rubber Coating
Color
Matte Black
Finish
Flat/Matte
Application Method
Spray
Dry Time Recoat
20 min

Description

Rust-Oleum Peel Coat is a peelable rubber coating that infinite customization for vehicles. This premium formula is easy to peel, safe to wash and can be applied to metal, plastic, chrome, glass and more. The all-weather coating also protects against rust and road debris. Recommended removal within 6 months. Begin removing tape and other masking immediately after the last coat has been applied to keep clean edges. If you wait too long, the coating may adhere too much to the tape. Let Peel Coat set for at least one hour before touching or driving the vehicle, wait at least 24 hours before washing. To peel the coating off, slowly rub along one edge until it begins to peel back and work slowly from the edges. Target 50% coverage on the first coat and apply four or more coats for complete coverage. The more coats, the easier the paint is to remove.


  • • Vehicles can be washed in automatic car washes
  • • Hand wash decorative items and allow product to cure 24 hours prior to washing
  • • Oil based formula that can withstand prolonged exposure to the harsh elements
  • • Apply as many coats as you would like, the more coats you apply the thicker the coating will be, which will be easier to remove when desired
  • • Wash vehicles thoroughly and ensure you've removed any wax or grease from the surface
  • • Cover and mask off any areas that should not be painted with tape, plastic sheeting, etc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.