Zoro Homepage

Polyurethane Spray, Clear, 11.25 oz.

  • Mfr # 200081

  • Zoro # G0449364


product price: $40.25
/ea

Key Features

Color Family
Clears
Sub-Category
Urethane Sprays
Color
Clear
Finish
Gloss
Size
11.25 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200081
Zoro #
G0449364
UPC #
026748200083
Country of Origin
United States

Dimensions

Size
11.25 oz.
Container Size
11.25 oz

Details

Color Family
Clears
Sub-Category
Urethane Sprays
Item
Polyurethane Spray
Color
Clear
Finish
Gloss
Resin Type
Polyurethane
Coverage
20 to 25 sq ft
Base Type
Water
Paint and Primer Sub Category
Urethane Coatings
Net Weight
11.25 oz
Dry Time Recoat
1 hr
Application Method
Spray
VOC Content
Less Than 250 g/l
Dry Time
30 min
Surface
Wood Furniture, Trim, Cabinets, Doors
Application Temperature
55 Degrees to 90 Degrees F
Paint Color Family
Clears
Exposure Conditions
Interior
Number of Components
1-Step System
Maximum Application Temperature
90 Degrees F
Surface Material
Wood
Shelf Life
3 yr
Coating Type
Urethane Coating
MIR Limit
0.85
Resistance Properties
Scratch-Resistant, Stain-Resistant
Use Location
Interior
Activator, Base, Paint or Primer
Base
Standards
MIR Compliant
Cure Time
24 hr
Sheen
Gloss
Sub Brand
Varathane
Heat Resistant
Flammable
Surface Texture
Rough, Smooth
Dry Time to Recoat
1 hr
For Use With
Wood Furniture
Container Type
Aerosol
Coverage Area
20 to 25 sq ft/can
Minimum Application Temperature
55 Degrees F
Dry Time Tack Free
15 min.

Description

Polyurethane Spray, Water Based, Net Weight 11.25 Oz, Color Clear, Gloss Finish, Coverage 25 Square-Ft, Dry Time Tack Free 15 Min, Dry Time 30 Minutes, Dry Time Recoat 2 to 6 Hours, Application Temperature 55 to 90 F, For Interior Wood Furniture, Trim, Cabinets, Doors, Paneling, Exposure Conditions Mild to Moderate, MIR Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.