Zoro Homepage

Polyurethane Spray, Clear, 11.25 oz.

  • Mfr # 200281

  • Zoro # G1211847


product price: $12.39
/ea

Key Features

Color Family
Clears
Sub-Category
Urethane Sprays
Color
Clear
Finish
Satin
Size
11.25 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200281
Zoro #
G1211847
UPC #
026748200281
Country of Origin
United States

Dimensions

Size
11.25 oz
Container Size
11.25 oz

Details

Color Family
Clears
Sub-Category
Urethane Sprays
Item
Polyurethane Spray
Color
Clear
Finish
Satin
Resin Type
Polyurethane
Coverage
20 to 25 sq ft
Net Weight
11.25 oz
Dry Time Recoat
1 hr
Base Type
Water
Application Temperature
55 Degrees to 90 Degrees F
Exposure Conditions
Interior
VOC Content
Less Than 250 g/l
Dry Time
30 min
Application Method
Spray
Dry Time Tack Free
15 min.
Cure Time
24 hr
Standards
MIR Compliant
Maximum Application Temperature
90 Degrees F
Resistance Properties
Scratch-Resistant, Stain-Resistant
For Use With
Wood Furniture
Number of Components
1-Step System
Sheen
Satin
Surface Texture
Rough, Smooth
MIR Limit
0.85
Container Type
Aerosol
Minimum Application Temperature
55 Degrees F
Use Location
Interior
Heat Resistant
Flammable
Activator, Base, Paint or Primer
Base
Sub Brand
Varathane
Coating Type
Urethane Coating
Coverage Area
20 to 25 sq ft/can
Dry Time to Recoat
1 hr
Surface Material
Wood
Shelf Life
3 yr

Description

Polyurethane Spray, Water Based, Net Weight 11.25 Oz, Color Clear, Satin Finish, Coverage 25 Square-Ft, Dry Time Tack Free 15 Min, Dry Time 30 Minutes, Dry Time Recoat 2 to 6 Hours, Application Temperature 55 to 90 F, For Interior Wood Furniture, Trim, Cabinets, Doors, Paneling, Exposure Conditions Mild to Moderate, MIR Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.