Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Spray, Clear, 11.25 oz.

  • Mfr # 6081

  • Zoro # G1453006


product price: $13.49
/ea

Key Features

Color Family
Clears
Sub-Category
Urethane Sprays
Color
Clear
Finish
Semi-Gloss
Size
11.25 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6081
Zoro #
G1453006
UPC #
026748006067
Country of Origin
United States

Dimensions

Size
11.25 oz.
Container Size
11.25 oz

Details

Color Family
Clears
Sub-Category
Urethane Sprays
Item
Polyurethane Spray
Color
Clear
Finish
Semi-Gloss
Resin Type
Polyurethane
Coverage
20 to 25sq ft
Application Method
Spray
Surface
Wood, Interior Projects, Furniture, Doors, Cabinets, Paneling, Trim
Paint and Primer Sub Category
Specialty Spray Paint
Cure Time
24 hr
Paint Color Family
Clears
Application Temperature
55 Degrees to 90 Degrees F
Dry Time Recoat
2 hr
Dry Time
2 hr
VOC Content
594 g/L
Base Type
Oil
Exposure Conditions
Interior
Net Weight
11.25 oz
Surface Texture
Rough, Smooth
Shelf Life
5 yr
Coating Type
Urethane Coating
MIR Limit
0.85
Sub Brand
Varathane
Standards
MIR Compliant
Use Location
Interior
Minimum Application Temperature
55 Degrees F
Container Type
Aerosol
For Use With
Wood Floors
Heat Resistant
Flammable
Surface Material
Wood
Sheen
Semi-Gloss
Coverage Area
20 to 25 sq ft/can
Resistance Properties
Stain-Resistant
Activator, Base, Paint or Primer
Base
Number of Components
1-Step System
Dry Time to Recoat
2 hr
Maximum Application Temperature
90 Degrees F
Dry Time Tack Free
30 min.

Description

Polyurethane Spray, Oil Based, Net Weight 11.25 Oz, Color Clear, Semi-Gloss Finish, Coverage 25 Square-Ft, Dry Time Tack Free 30 Min, Dry Time 60 Minutes, Dry Time Recoat 2 to 6 Hours, Application Temperature 55 to 90 F, For Interior Wood Furniture, Trim, Cabinets, Doors, Paneling, Exposure Conditions Mild to Moderate, MIR Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.