Zoro Homepage
This item is Discontinued.
Rust-Oleum Polyurethane Spray, Clear, Semi-Gloss, 11.25 oz. 6081

Polyurethane Spray, Clear, Semi-Gloss, 11.25 oz. (Discontinued)

  • Mfr # 6081
  • Zoro # G8712591
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6081
Zoro #
G8712591
UPC #
026748006067
Country of Origin
United States

Dimensions

Size
11.25 Oz

Details

Item
Polyurethane Spray
Sub-Category
Urethane Sprays
Color
Clear
Paint and Primer Finish
Semi-Gloss
Finish
Semi-Gloss
Net Weight
11.25 oz.
Coverage
20 to 25sq. ft.
Dry Time
2 hr.
Base Type
Oil
Spray Paints Item
Polyurethane Spray
Application Method
Spray
VOC Content
594 g/L
Dry Time Recoat
2 hr.
Exposure Conditions
Interior
Cure Time
24 hr.
Standards
MIR Compliant
Paint Sub-Brand
Varathane(R)
Dry Time Tack Free
30 min.
Application Temperature
55 to 90 Degrees F

Description

Polyurethane Spray, Base Type Oil, Color Clear, Finish Semi-Gloss, Size 11.25 oz, Net Weight 11.25 oz, VOC Content 594 g/L, Coverage 20 to 25sq ft, Exposure Conditions Interior, Dry Time 2 hr, Cure Time 24 hr, Application Temperature 55 to 90 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.