Zoro Homepage

Precision Line Marking Paint, 20 oz, Caution Blue, Water -Based

  • Mfr # 203031

  • Zoro # G8340056


product price: $7.39
/ea

Key Features

Paint Color Family
Blues
Base Type
Water
Size
20 oz
Paint and Primer Sub Category
Precision Line Marking Paint
Coverage
600 to 700 Linear ft/2 in Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203031
Zoro #
G8340056
UPC #
020066112691
Country of Origin
United States

Dimensions

Size
20 oz
Container Size
20 oz

Details

Item
Marking Paint
Paint Color Family
Blues
Color
Caution Blue
Base Type
Water
Paint and Primer Sub Category
Precision Line Marking Paint
Coverage
600 to 700 Linear ft/2 in Strip
For Use With
210188, 2393000
Paint and Primer Surface Material
Asphalt, Concrete, Dirt, Grass, Gravel
Container Type
Aerosol
Exposure Conditions
40 Degrees to 90 Degrees F
Line Striping Aerosol
Yes
Striping & Marking Paint & Chalk Item
Precision Line Marking Paint
Net Weight
17 oz.
Application Temperature
40 Degrees to 90 Degrees F
Application Method
Marking Pistol, Marking Wand, Spray
Dry Time Tack Free
Less than 5 min
Standards
MIR Compliant
Paint and Primer Application Method
Marking Pistol, Marking Wand, Marking Wheel, Spray
Striping and Marking Paint and Chalk Item
Precision Line Marking Paint
Dry Time
Less than 5 min.
Features
Accurate and Easy-to-Read Markings, Adheres to Hot Surfaces, Can Be Sprayed In The Cold (to 25 Degrees F), Long-Lasting Marks, Precision Tip
Compatible Equipment
Striping and Marking Machines
Maximum Application Temperature
90 Degrees F
Resin Material
Modified Alkyd
Coverage Area
600 to 700 Linear ft/1 in Stripe
Paint Base Type
Water
Application
General Purpose
Use Location
Exterior, Interior
Minimum Application Temperature
40 Degrees F
Paint Dispensing Style
Inverted
Fade Resistant
Yes
Flammability
Flammable
Permanence
Temporary
Compatible with Manufacturer Part Number
210188, 2393000
Series Number
M1800
Sub Brand
Industrial Choice
For Use On
Construction, Excavation, Utilities
Resistance Properties
Chalking Resistant
Product Type
Marking Paint
Paint Collection
Temporary Marking Paint
Cleaning Method
Thinner
Formulation
Water
Surface Material
Concrete, Grass, Gravel, Pavement
Paint Base
Water
Shelf Life
5 yrs
Brand and Series
Rust-Oleum Industrial Choice

Description

Precision Line Marking Paint, Water Base Type, Line Striping Aerosol Yes, Caution Blue/APWA Blue, Size 17 oz, Precision Line Marking Paint, Paint and Primer Surface Material Asphalt, Concrete, Dirt, Grass, Gravel, Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray, Coverage 600 to 700 Linear ft/2 in Strip, Net Weight 17 oz, Dry Time Less Than 5 min, Dry Time Tack Free 5 min, Application Temperature 40 Degrees to 90 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.