Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Line Marking Paint, 20 oz, Safety Red, Water -Based

  • Mfr # RST203038

  • Zoro # G602500875


product price: $7.99
/ea

Key Features

Paint Color Family
Reds
Base Type
Water
Size
20 oz
Paint and Primer Sub Category
Precision Line Marking Paint
Paint and Primer Surface Material
concrete, pavement, grass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RST203038
Zoro #
G602500875
UPC #
20066112769
Country of Origin
United States

Dimensions

Size
20 oz
Container Size
20 oz

Details

Item
Marking Paint
Paint Color Family
Reds
Color
Safety Red
Base Type
Water
Paint and Primer Sub Category
Precision Line Marking Paint
Paint and Primer Surface Material
concrete, pavement, grass
Features
Water Based; Durable; Fade Resistant; Long Lasting
Net Weight
17 oz
Dry Time
5 min
Application Method
Spray
Paint Base
Water

Description

Industrial Choice marking paint spray features a water-based formula that creates ultra-crisp marks for easy-to-read results. Precision tip sprays accurately onto surfaces with virtually no overspray for consistent application. Bright, durable color resists early fading and chalking to ensure long-lasting visibility. Easy-to-use design dries in under 5 minutes and adheres to hot and cold surfaces. Inverted marking spray paint is perfect for use on concrete, pavement, grass, gravel and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.