Zoro Homepage

Precision Line Marking Paint, Inverted, Alert Orange, 20 oz

  • Mfr # 203026V

  • Zoro # G701968750


product price: $8.59
/ea

Key Features

Paint Color Family
Oranges
Base Type
Solvent
Size
17 Oz
Paint and Primer Sub Category
Precision Line Marking Paint
Container Type
Aerosol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203026V
Zoro #
G701968750
UPC #
020066008550
Country of Origin
United States

Dimensions

Size
17 Oz
Container Size
20 oz

Description

Precision Line Marking Paint, Line Striping Aerosol Yes, Alert Orange, Paint and Primer Application Method Inverted Spray Can, Dry Time Less Than 5 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.