Zoro Homepage

Premium 880 Elastomeric Roof Coating, Bright White, 55 Gallon

  • Mfr # 363233

  • Zoro # G610190518


product price: $3,423.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Color
Bright White
Base Type
Water
Resin Type
Acrylic Elastomeric
Finish
Satin
Application Method
Brush, Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363233
Zoro #
G610190518
UPC #
020066481704
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Description

Rust-Oleum Premium 880 Elastomeric Roof Coating is a single component, rust preventative water-based acrylic elastomeric roof coating. This self-priming, high build roof coating is designed for use on tightly adhered rusted surfaces or clean metal roof surfaces. It can also be used on Modified Bitumen, Concrete and Single-Ply roofing surfaces. The excellent elongation properties of 500% make it suitable for bridging small cracks.


  • •Self-priming over a sound rusted surface
  • •500% elongation
  • •Bright White 88% reflectivity
  • •Rain resistant in 3 hours
  • •Rust preventative coating
  • •Two coats are required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.