Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primer, Aluminum, Flat/Matte, 15 oz

  • Mfr # 254170

  • Zoro # G615054679


product price: $15.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254170
Zoro #
G615054679
UPC #
20066197179
Country of Origin
United States

Description

PROFESSIONAL enamel sprays provide a durable protective coating with superior rust prevention and excellent resistance to abrasion, fading, chipping and dulling. It applies easily, provides excellent coverage and dries fast to a tough attractive finish. PROFESSIONAL enamel is ideal for ferrous, non-ferrous metal and wood surfaces. It features a high output tip which can be sprayed at any angle. Not for use on galvanized metal.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.