Zoro Homepage

Primer, Exterior/Interior, White, 1 gal

  • Mfr # 320991

  • Zoro # G713311803


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
White
Base Type
Water
Resin Type
Shellac
VOC Content
539 g/L
Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320991
Zoro #
G713311803
UPC #
047719009016
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Primer
Color
White
Base Type
Water
Resin Type
Shellac
VOC Content
539 g/L
Dry Time
45 min
Flammability
Flammable
Standards
ANSI Z88.2, OSHA 1910.134
Coverage Area
500 sq ft/gal
Sub Brand
B-I-N
Coating Application
Stain Blocker
Sheen
Flat
Compatible Surface Material
Drywall, Fiberglass, Masonry, Metal, Plaster, PVC, Vinyl, Wood
Use Location
Exterior, Interior

Description

Primer, Coating Application Stain Blocker, Color Family White, Compatible Surface Material Drywall, Fiberglass, Masonry, Metal, Plaster, PVC, Vinyl, Wood, Sheen Flat, Resin Type Shellac, Color White, Container Size 1 gal, Coverage Area 500 sq ft/gal, Base Type Water, Dry Time 45 min, Use Location Exterior, Interior, Sub Brand B-I-N, Flammability Flammable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.