Zoro Homepage
This item is Discontinued.
Rust-Oleum Primer, Red, 5 gal. 245502

Primer, Red, 5 gal. (Discontinued)

  • Mfr # 245502
  • Zoro # G3366666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245502
Zoro #
G3366666
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5 Gal.

Details

Item
Primer
Color
Red
Finish
Primer
Base Type
Oil
Resin Type
Alkyd Enamel
Exposure Conditions
Interior/Exterior
Coverage
325 to 695 sq. ft./gal.
Dry Time
1 to 2 hr.
Features
Quick Dry
Color Family
Reds
Paint and Primer Sub Category
Primers
VOC Content
Less Than 340g/L
Dry Time Recoat
24 hr.
Dry Time Tack Free
30 min. to 1 hr.
Application Temperature
32 to 100 Degrees F
Application Method
Brush, Roll, Spray

Description

Primer, Resin Type Alkyd Enamel, Color Red, Base Type Oil, Dry Time 1 to 2 hr, Application Method Brush, Roll, Spray, Dry Time Tack Free 30 min to 1 hr, Features Quick Dry

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.