This item is Discontinued.

Rust-Oleum 1 gal. Yellow Oil Primer 960402

1 gal. Yellow Oil Primer (Discontinued)

  • Mfr # 960402
  • Zoro # G2255513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
960402
Zoro #
G2255513
UPC #
020066000493
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Primer
Color
Yellow
Finish
Flat
For Use With
Industrial Alkyd Oil Based Enamels
Base Type
Solvent
Resin Type
Modified Alkyd
Exposure Conditions
Interior/Exterior
Paint and Primer Finish
Flat
Paint and Primer Surface Material
Metal, Steel
Paint Color Family
Yellows
Paint and Primer Application Method
Brush, Roller, Spray
Coverage
270 to 585 sq ft/gal
Dry Time Recoat
24 hr
Net Weight
11 lb
Features
Contains Special Rust-Inhibitive Pigments
Paint Primer, Sealers & Rust Reformers Item
Primer
VOC Content
450 g/L
Dry Time Tack Free
2 to 4 hr
Color Family
Yellows
Dry Time
6 hr
Paint and Primer Sub Category
Primers
Application Temperature
32 Degrees to 100 Degrees F
Application Method
Brush, Roller, Spray
Series Number
7400
Sub Brand
High Performance
Coverage Area
640 to 690 sq ft/gal
Sheen
Flat
Use Location
Exterior, Interior
Minimum Application Temperature
32 Degrees F
Coating Application
Interior/Exterior Primer
Shelf Life
5 yr
Maximum Application Temperature
100 Degrees F
Compatible Surface Material
Metal, Steel
Resistance Properties
Corrosion-Resistant
Dry Time to Recoat
24 hr
Finish Texture
Smooth

Description

Primer, Coating Application Interior/Exterior Primer, Color Family Yellow, Compatible Surface Material Metal, Steel, Sheen Flat, Resin Type Modified Alkyd, Color Yellow, Container Size 1 gal, Coverage Area 640 to 690 sq ft/gal, Base Type Solvent, Dry Time 6 hr, Use Location Exterior, Interior, Sub Brand High Performance, Application Method Brush, Roller, Spray, Dry Time Tack Free 2 to 4 hr, Dry Time to Recoat 24 hr, Features Contains Special Rust-Inhibitive Pigments, Finish Texture Smooth

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.