Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Cleaner, Trigger Spray Bottle, 32 oz, Mild, 6 PK

  • Mfr # 352264

  • Zoro # G607630683


product price: $35.95
/pk 6, $5.99/ea

Key Features

Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Fragrance
Mild
Primary Chemical
None
Recommended Dilution
1 to 4 Parts with Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352264
Zoro #
G607630683
UPC #
020066453084
Country of Origin
United States

Dimensions

Container Size
32 oz
Size
32 Oz

Details

Item
General Purpose Cleaner
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Fragrance
Mild
Primary Chemical
None
Recommended Dilution
1 to 4 Parts with Water
Standards
NSF
Color
Green
Surfaces for Use On
Aluminum, Chrome, Clear Coated, Glass, Leather
Cleaner Chemical Product Grouping
General Purpose Cleaner
Application Method
Spray
VOC Content
0%
Flash Point
Greater Than 200 Degrees F
Features
Color Fast, Fabric Safe, Leaves No Residue
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Application
industrial cleaning applications
For Use On
countertops, appliances, cabinets, painted doors and trim, stainless steel, tile and porcelain
Nonflammable
Yes
pH Level
12.2, 12.3, 12.4, 12.5
Biodegradable
Yes
pH Value
Alkaline
Rinse Required
Yes
NSF Rating
A1

Description

Rust-Oleum Professional Cleaners General Purpose Cleaner is designed to tackle challenging cleaning tasks with ease. This industrial strength formula is safe on most washable surfaces and will not leave a residue, keeping your surfaces clean and grime-free.


  • Industrial strength formula
  • For use on countertops, appliances, cabinets, painted doors and trim
  • Cleans stainless steel, tile and porcelain
  • Does not leave a residue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.