
Hand Cleaner with Pumice, Blue, Lemon, 1 Gallon
Mfr # 383462
Zoro # G215446409
product price: $39.75
/eaSold in multiples of 4 for $159.00
Key Features
Container Size
1 gal
Size
1 Gallon
Packaging Type
Cartridge
Features
Pumice for difficult industrial soils
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
383462
Zoro #
G215446409
UPC #
20066214579
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1 Gallon
Details
Item
Hand Soap
Fragrance
Lemon
Packaging Type
Cartridge
Features
Pumice for difficult industrial soils
Color
Blue
Application
Scrubs and cleans hands
Description
Rust-Oleum Professional Cleaners Industrial Hand Cleaners are heavy duty hand soaps with pumice that clean and remove the most difficult industrial soils such as grease, tar, carbon, asphalt, inks, resins, paints and adhesives. Pumice scrubs hands to remove deep down dirt. This unique formulation easily rinses off with water and leaves hands fresh and clean.
- • Unique cleanser quickly dissolves dirt, pumice helps to remove deep down dirt
- • Enriched with lanolin that moisturizes and soothes hands
- • Leaves hands clean and soft preventing dryness
- • Pleasant lemon scent
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.