Zoro Homepage

Low Foam Floor Cleaner, Tote, 275 Gallon

  • Mfr # 388627

  • Zoro # G815446410


product price: $4,076.99
/ea
Item requires special delivery charges. A $860.00 per item surcharge will be applied.

Key Features

Size
275 Gallon
Fragrance
Citrus
Container Type
Tote
Application
Industrial flooring
For Use With
Concrete, ceramic tile, quarry tile, stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
388627
Zoro #
G815446410
UPC #
20066033941
Country of Origin
United States

Dimensions

Size
275 Gallon

Details

Fragrance
Citrus
Container Type
Tote
Application
Industrial flooring
For Use With
Concrete, ceramic tile, quarry tile, stainless steel
Cleaner Form
Liquid

Description

Rust-Oleum Professional Cleaners Low Foam Floor Cleaner is a professional strength formula designed for use in manufacturing facilities, warehouses, garages, waste management facilities and other heavy-duty environments. This concentrated, low foaming formula can be applied manually or used with commercial floor scrubbers. Formulated to remove the toughest grease and soils from industrial flooring, this fresh, lemon scented cleaner will not leave behind any residue. It is safe for use on most coated and uncoated floor surfaces, including concrete, ceramic tile, quarry tile, stainless steel and more.


  • Removes the toughest grease and soils
  • Safe for use on concrete, ceramic tile, quarry tile, stainless steel and more
  • Does not leave a residue
  • For use with commercial floor scrubbers or applied manually
  • Fresh crisp lemon scent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.