Zoro Homepage
This item is Discontinued.
Rust-Oleum Professional Flat/Matte Fluorescent Red-Orange Spray Paint 15 oz 266590

Professional Flat/Matte Fluorescent Red-Orange Spray Paint 15 oz (Discontinued)

  • Mfr # 266590
  • Zoro # G805301071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266590
Zoro #
G805301071
UPC #
20066221379
Country of Origin
United States

Details

Item
Spray Paint
Paint Color Family
Reds
Paint and Primer Finish
Matte
Color
Red-Orange
Paint and Primer Sub Category
General Purpose Spray Paint
Net Weight
15 oz
Paint and Primer Surface Material
Construction and Excavation Sites
Application Method
Spray

Description

Rust-Oleum Professional 2X Distance Inverted Marking Spray Paint provides a fast drying paint for indoor/outdoor use on construction and excavation sites underground utilities and traffic safety lines. No-mess aerosol allows for easy application with superior coverage up to 800 linear feet. Apply with the Rust-Oleum Professional Marking Wand for best results.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.