Shop All Striping & Marking Paint
Rust-Oleum
Professional Inverted Marking Paint, 15 oz, White
Mfr # 2592838
Zoro # G105297968
product price: $11.19
/ea
Sold in multiples of 6 for $67.14
$67.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Size 15 oz
- Paint and Primer Sub Category Professional Inverted Marking Paint
- Application Method Spray
- Container Size 15 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 2592838
- Zoro # G105297968
- UPC # 20066259297
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 15 oz |
Container Size | 15 oz |
Details
Item | Marking Paint |
Paint Color Family | Whites |
Color | White |
Paint and Primer Sub Category | Professional Inverted Marking Paint |
Application Method | Spray |
Description
Rust-Oleum inverted marking spray paint was designed to create temporary lines for parking lots underground utilities excavation sites landscaping and more. The spray through cap allows for simple fast application and can even be sprayed upside down. Paint dries quickly and will withstand short-term weathering. Use with the Rust-Oleum professional marking wand for easier application.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Primr+Sealr 1-2-3 Qt (2004)
- TRIMACO Eliminator™ Leakprf/SlipRes DropCloth, Wht, 9ftLx12ftW (80321)
- WOOSTER 6" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (R222-6)
- PROFORM 1" Angle Sash Paint Brush, PBT Bristle (PIC6-1.0)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, Red-Orange (2558838)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, Caution Blue (2524838)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, High Visibility Yellow (2544838)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Orange, Water -Based (203036)
- RUST-OLEUM 17 Oz, Fluorescent Red, Water -Based (383005)
- RUST-OLEUM 17 Oz, Fluorescent Blue, Water -Based (383019)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Brilliant Red, Water -Based (T03911004)
- Rust-Oleum Striping & Marking Paint