Shop All Striping & Marking Paint
Rust-Oleum
17 Oz, Fluorescent Red, Water -Based
Mfr # 383005
Zoro # G708642721
Sold in multiples of 12 for $98.28
$98.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Water
- Size 17 Oz
- Brand and Series Rust-Oleum Industrial Choice
- Net Weight 17 Oz
- Application Method Spray
Product Information
- Brand Rust-Oleum
- MFR # 383005
- Zoro # G708642721
- UPC # 20066022686
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 17 Oz |
Details
Description
Rust-Oleum Industrial Choice Inverted Livestock Marking Paint is a fast dry, water-based formula that creates bright, easy-to-read marks on a variety of livestock. Safe to use on cattle, goats, swine, sheep and more. Ideal for heat detection tail painting and general livestock identification applications. This fade-resistant and weather-resistant coating will not irritate the livestock's skin. Excellent adhesion on wet surfaces. Can be sprayed in temperatures as low as 25 degrees Fahrenheit. Dries in less than 15 minutes. Covers up to 700 linear feet per can at 1 inch wide. Markings last up to 30 days. Compatible with the Rust-Oleum Industrial Choice Marking Pistol.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN #5 Round Marking Paint Brush, Wood Handle, 1 (0007402400)
- PENOFIN Transparent Tigerwood Oil-Based Penetrating Hardwood Stain 1 gal (F3XHTGA)
- PROFORM 17mm Chisel Paint Brush, Nylon Bristle (PIC23)
- RUST-OLEUM Finish and Activator Kit, White, Urethane (9892419-1501)
- RUST-OLEUM 17 Oz, Fluorescent Blue, Water -Based (383019)
- RUST-OLEUM 17 Oz, Fluorescent Green, Water -Based (383007)
- RUST-OLEUM 17 Oz, Fluorescent Yellow, Water -Based (383020)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Orange, Water -Based (203036)
- RUST-OLEUM Inverted Marking Chalk Aerosol, 20 oz, White, Water -Based (205237)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Traffic Yellow, Water -Based (283902)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Safety Red, Solvent -Based (A03613007)
- Rust-Oleum Striping & Marking Paint