
Inverted Marking Spray Paint, Clear, 15 oz
Mfr # 2596838
Zoro # G816483704
product price: $10.89
/eaSold in multiples of 6 for $65.34
Key Features
For Use With
Marking Wand
Exposure Conditions
Indoor/Outdoor
Net Weight
15 oz.
Paint and Primer Sub Category
Professional Inverted Marking Paint
Application Method
Spray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2596838
Zoro #
G816483704
UPC #
20066259686
Country of Origin
United States
Dimensions
Size
15 oz.
Details
For Use With
Marking Wand
Exposure Conditions
Indoor/Outdoor
Color
Clear
Net Weight
15 oz.
Item
Marking Paint
Paint and Primer Sub Category
Professional Inverted Marking Paint
Application Method
Spray
Paint Color Family
Clear
Description
Create quick highlights for underground utilities, athletic fields, landscaping and more with Rust-Oleum Professional Inverted Marking Paint Spray. This aerosol coating is specifically packaged for use in an inverted position as a marking paint. It can also be used with the #2393000 Marking Wand to make large jobs less tedious. It features fast dry and adhesion to concrete, blacktop, gravel, soil, and grass.
- For use on gravel, soil, grass, concrete and blacktop
- Dries to the touch in 15 minutes for quick interior and exterior use
- Spray-through cap allows for upside-down use
- Withstands short-term weather conditions
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.