Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inverted Marking Spray Paint, Safety Red, 15 oz

  • Mfr # 2564838

  • Zoro # G116483718


product price: $10.89
/ea
Sold in multiples of 6 for $65.34

Key Features

Application Method
Spray
Exposure Conditions
Indoor/Outdoor
Paint Color Family
Red
For Use With
Marking Wand
Net Weight
15 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2564838
Zoro #
G116483718
UPC #
20066256494
Country of Origin
United States

Dimensions

Size
15 oz.

Details

Application Method
Spray
Exposure Conditions
Indoor/Outdoor
Color
Safety Red
Paint Color Family
Red
For Use With
Marking Wand
Net Weight
15 oz.
Paint and Primer Sub Category
Professional Inverted Marking Paint
Item
Marking Paint

Description

Create quick highlights for underground utilities, athletic fields, landscaping and more with Rust-Oleum Professional Inverted Marking Paint Spray. This aerosol coating is specifically packaged for use in an inverted position as a marking paint. It can also be used with the #2393000 Marking Wand to make large jobs less tedious. It features fast dry and adhesion to concrete, blacktop, gravel, soil, and grass.


  • For use on gravel, soil, grass, concrete and blacktop
  • Dries to the touch in 15 minutes for quick interior and exterior use
  • Spray-through cap allows for upside-down use
  • Withstands short-term weather conditions

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.