Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional Marking Paint Flat Fluorescent Pink - 15 oz. Spray

  • Mfr # 255641

  • Zoro # G411231380


product price: $10.85
/ea
Sold in multiples of 6 for $65.10

Key Features

Size
15 oz
Overall Width
2-3/4 in
Color
Pink
Overall Length
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255641
Zoro #
G411231380
UPC #
10020066213227
Country of Origin
United States

Dimensions

Size
15 oz
Overall Width
2-3/4 in
Overall Length
2-3/4 in

Details

Color
Pink

Description

Rust-Oleum Professional Marking Spray Paint can adhere to gravel, soil, grass, concrete and blacktops. Perfect for marking underground utilities, construction sites, athletic fields and road surfaces, this paint dries in approximately 15 minutes and provides coverage for up to 20 sq. ft. This item is sold in increments of 6.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.