Shop RUST-OLEUM
See all product information
Create Account
Professional Neutral Floor Cleaner Concentrate, Pine Scent, 1 gal Bottle, 4PK
Mfr # 352240
Zoro # G723333727
product price:Â $82.85
/pk 4, $20.71/eaKey Features
Cleaner Form
Liquid
Size
1 gal
Contains
C14-16-Alkane Hydroxy, C14-16-Alkene, Dipropylene Glycol n-Propyl Ether, Pine Oil, Secondary Alcohol Ethoxylate, Sodium Salts, Sulfonic Acids
For Use On Surface Material
Asphalt, Cement/Concrete, Ceramics/Glass, Engineered Flooring Tiles, Hybrid Resilient Flooring, Laminates, Metal, Rubber, Stone, Terra Cotta, Vinyl, Wood
Removes
Grime; Nonorganic Soils; Organic Soils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 352240
- Zoro #
- G723333727
- UPC #
- 20066452926
- Country of Origin
- United States
Dimensions
- Size
- 1 gal
Details
- Cleaner Form
- Liquid
- Contains
- C14-16-Alkane Hydroxy, C14-16-Alkene, Dipropylene Glycol n-Propyl Ether, Pine Oil, Secondary Alcohol Ethoxylate, Sodium Salts, Sulfonic Acids
- For Use On Surface Material
- Asphalt, Cement/Concrete, Ceramics/Glass, Engineered Flooring Tiles, Hybrid Resilient Flooring, Laminates, Metal, Rubber, Stone, Terra Cotta, Vinyl, Wood
- Removes
- Grime; Nonorganic Soils; Organic Soils
- Application
- Most Flooring Surfaces
- Container Type
- Bottle
- Item
- Floor Cleaner
- Fragrance
- Pine
- Form
- Liquid
Description
Professional Neutral Floor Cleaner is a professional strength formula that cleans and removes odors to keep floors in pristine condition. Easily removes everyday dirt and grime while maintaining the floor's shine. Eliminates odors for maximum cleaning performance. Safe, neutral pH formula works on most flooring surfaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.