Professional Regal Red Spray Paint 15 oz
- Mfr # 7565-838
- Zoro # G105297920
product price:
$
13.29
/ea
Sold in multiples of 6 for
$79.74
Key Features
Color Family
Reds
Net Weight
15 oz
Application Method
Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7565-838
- Zoro #
- G105297920
- UPC #
- 20066756581
- Country of Origin
- United States
Details
- Item
- Spray Paint
- Color
- Regal Red
- Color Family
- Reds
- Net Weight
- 15 oz
- Application Method
- Spray
Description
Rust-Oleum Professional High Performance Enamel Spray Paint is durable, corrosion-resistant and retains color in the harshest environments. Paint is suitable for industrial applications and provides superior coverage, hiding power and rust prevention.
- • Durable coating prevents rust, fading, chipping and dulling
- • Ideal for interior / exterior surfaces such as concrete, masonry, metal, wood and more
- • Oil-based formula provides consistent, corrosion-resistant color
- • Dries to the touch in 15 minutes, fully dry in 24 hours and 2 coats recommended
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.