Professional Yellow Inverted Striping Paint 18 oz
- Mfr # 2548838
- Zoro # G006461284
product price:
$
12.29
/ea
Sold in multiples of 6 for
$73.74
Key Features
Color
Yellow
Color Family
Yellow
Net Weight
18 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2548838
- Zoro #
- G006461284
- UPC #
- 20066254889
- Country of Origin
- China
Details
- Color
- Yellow
- Color Family
- Yellow
- Net Weight
- 18 oz
Description
Rust-Oleum inverted marking spray paint was designed to create temporary lines for parking lots, underground utilities, excavation sites, landscaping and more. The spray through cap allows for simple, fast application and can even be sprayed upside down. Paint dries quickly and will withstand short-term weathering. Use with the Rust-Oleum professional marking wand for easier application.
- • Resists short term weather conditions and wear
- • Oil based paint creates easy to follow marks and dries to a flat finish
- • No minimum coats required, spray until you achieve desired color
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.