Zoro Homepage

Protective Enamel Spray Paint, Black, Flat, 24 oz

  • Mfr # 376298

  • Zoro # G616305572


product price: $24.45
/ea
Sold in multiples of 6 for $146.70

Key Features

Coverage
24 to 40 sq ft
Base Type
Solvent
Dry Time
5 to 9 hr
Standards
MIR COMP
Dry Time to Recoat
Within 1 hr or after 48 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376298
Zoro #
G616305572
UPC #
20066009625
Country of Origin
United States

Dimensions

Container Size
24 oz

Details

Color
Black
Coverage
24 to 40 sq ft
Base Type
Solvent
Dry Time
5 to 9 hr
Standards
MIR COMP
Paint and Primer Finish
Flat
Dry Time to Recoat
Within 1 hr or after 48 hr
Resin Type
Oil modified Alkyd
Dry Time Tack Free
2 to 4 hr
Exposure Conditions
Exterior, Interior
Application Method
Spray
Compatible Surface Material
Metal, Wood
Color Family
Black
Item
Turbo Spray System Spray Paint
Sheen
Flat

Description

Rust-Oleum pairs the trusted long-lasting durability of Stops Rust Gloss Protective Enamel with Turbo Spray System to unleash 4X more paint per second. Now, you can tackle your largest projects faster and easier than ever.


  • Super tall fan tip coats the surface faster
  • Pro spray equipment results with no messy cleanup
  • Mega sized 24 oz of paint for big pieces
  • Ideal for large outdoor metal; a table and all the chairs, entry and garage doors, fences, sheds, and more!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.