
Protective Enamel Spray Paint, Black, Satin, 24 oz
Mfr # 393378
Zoro # G716305571
product price: $24.45
/eaSold in multiples of 6 for $146.70
Key Features
Coverage
24 to 40 sq ft
Base Type
Solvent
Dry Time
5 to 9 hr
Dry Time to Recoat
Within 1 hr or after 48 hr
Resin Type
Oil modified Alkyd
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393378
Zoro #
G716305571
UPC #
20066037376
Country of Origin
United States
Dimensions
Container Size
24 oz
Details
Color
Black
Coverage
24 to 40 sq ft
Base Type
Solvent
Dry Time
5 to 9 hr
Dry Time to Recoat
Within 1 hr or after 48 hr
Resin Type
Oil modified Alkyd
Exposure Conditions
Exterior, Interior
Dry Time Tack Free
2 to 4 hr
Paint and Primer Finish
Satin Flat
Standards
MIR COMP
Application Method
Spray
Color Family
Black
Compatible Surface Material
Metal, Wood
Sheen
Satin
Item
Turbo Spray System Spray Paint
Description
Rust-Oleum pairs the trusted long-lasting durability of Stops Rust Gloss Protective Enamel with Turbo Spray System to unleash 4X more paint per second. Now, you can tackle your largest projects faster and easier than ever.
- Super tall fan tip coats the surface faster
- Pro spray equipment results with no messy cleanup
- Mega sized 24 oz of paint for big pieces
- Ideal for large outdoor metal; a table and all the chairs, entry and garage doors, fences, sheds, and more!
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.