Zoro Homepage

Protective Enamel Spray Paint, Smoke Gray, Gloss, 24 oz

  • Mfr # 393377

  • Zoro # G516305566


product price: $24.45
/ea
Sold in multiples of 6 for $146.70

Key Features

Coverage
24 to 40 sq ft
Base Type
Solvent
Dry Time
5 to 9 hr
Standards
MIR COMP
Exposure Conditions
Exterior, Interior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393377
Zoro #
G516305566
UPC #
20066037352
Country of Origin
United States

Dimensions

Container Size
24 oz

Details

Color
Smoke Gray
Coverage
24 to 40 sq ft
Base Type
Solvent
Dry Time
5 to 9 hr
Standards
MIR COMP
Exposure Conditions
Exterior, Interior
Dry Time Tack Free
2 to 4 hr
Dry Time to Recoat
Within 1 hr or after 48 hr
Paint and Primer Finish
Gloss
Resin Type
Oil modified Alkyd
Color Family
Gray
Application Method
Spray
Item
Turbo Spray System Spray Paint
Compatible Surface Material
Metal, Wood
Sheen
Gloss

Description

Rust-Oleum pairs the trusted long-lasting durability of Stops Rust Gloss Protective Enamel with Turbo Spray System to unleash 4X more paint per second. Now, you can tackle your largest projects faster and easier than ever.


  • Super tall fan tip coats the surface faster
  • Pro spray equipment results with no messy cleanup
  • Mega sized 24 oz of paint for big pieces
  • Ideal for large outdoor metal; a table and all the chairs, entry and garage doors, fences, sheds, and more!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.