Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PT2X 12OZ HG Emer Paint

  • Mfr # 366989

  • Zoro # G308178279


product price: $12.15
/ea

Key Features

Color
Emerald Isle
Net Weight
12 oz
Sheen
Gloss
Sub Brand
Painters Touch 2X
Container Size
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366989
Zoro #
G308178279
UPC #
20066489120
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Color
Emerald Isle
Net Weight
12 oz
Sheen
Gloss
Sub Brand
Painters Touch 2X

Description

Painters Touch 2X, 12 OZ, High Gloss Emerald Isle, Spray Paint, InteriorExterior, Breakthrough Technology That Delivers Twice The Coverage Of Competitive Brands, Comfort Tip With Any Angle Spray Technology Which Allows The Can To Be Sprayed Upside Down, Fast Dry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.