Zoro Homepage
This item is Discontinued.
Rust-Oleum Putty, Satin, 12 oz 7772-830

Putty, Satin, 12 oz (Discontinued)

  • Mfr # 7772-830
  • Zoro # G005301260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7772-830
Zoro #
G005301260
UPC #
20066777289
Country of Origin
United States

Details

Item
Spray Paint
Paint and Primer Sub Category
Rust Preventative Spray Paint
Paint Color Family
Beiges
Color
Putty
Paint and Primer Finish
Satin
Net Weight
12 oz
Paint and Primer Surface Material
Indoor/Outdoor Surfaces

Description

Rust-Oleum Stops Rust Protective Gloss Enamel is durable corrosion-resistant and suitable for a variety of indoor and outdoor surfaces. The palette of popular colors are perfect for refreshing furniture decor and more. Paint dries to a smooth shiny finish and the superior rust prevention provides long lasting beauty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.