Zoro Homepage

ReCOLOR Multi-Surface Color Restore Kit, 2.5 Oz

  • Mfr # 362838

  • Zoro # G914632165


product price: $31.79
/ea
Sold in multiples of 6 for $190.74

Key Features

For Use On Surface Material
Plastic, metal, stone, vinyl, fiberglass, rubber, composite
Coverage
100 Sq Ft
Dry Time
1 hour
Features
Perfect color match, easy to do, Instantly restores
Includes
5 Wipe-It Wipes Infused with Wipe New ReCOLOR, 1 Pair Nitrile Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362838
Zoro #
G914632165
UPC #
20066480271
Country of Origin
United States

Details

For Use On Surface Material
Plastic, metal, stone, vinyl, fiberglass, rubber, composite
Coverage
100 Sq Ft
Dry Time
1 hour
Features
Perfect color match, easy to do, Instantly restores
Includes
5 Wipe-It Wipes Infused with Wipe New ReCOLOR, 1 Pair Nitrile Gloves

Description

The Rust-Oleum Wipe New ReCOLOR Kit instantly restores color and shine to faded surfaces in minutes while providing protection from weather exposure and elements.


  • •Instantly restores color and shine to your faded surface
  • •No taping, sanding, or disassembly required
  • •Long lasting formula will continue to protect from UV and liquids

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.