Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rust-Oleum Red, Flat Finish, 15 oz. 7569838

Red, Flat Finish, 15 oz. (Discontinued)

  • Mfr # 7569838
  • Zoro # G5374262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7569838
Zoro #
G5374262
UPC #
020066756987
Country of Origin
United States

Details

Paint and Primer Finish
Flat
Net Weight
15 oz.
Coverage
14 sq. ft.
Color
Red
Dry Time
1 to 2 hr.
Base Type
Alkyd
Dry Time Tack Free
15 min.
Paint Sub-Brand
Professional
Spray Paints Item
Rust Preventative Spray Paint
Resin Type
Enamel
Application Temperature
50 Degrees to 90 Degrees F
Item
Rust Preventative Spray Paint
Dry Time Recoat
1 to 48 hr.
Standards
MIR Compliant
Exposure Conditions
Interior/Exterior

Description

Rust Preventative Spray Paint, Color Family Reds, Resin Type Enamel, Color Red, Base Type Alkyd, Dry Time 1 to 2 hr, Dry Time Tack Free 15 min, Net Weight 15 oz, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.