Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Mortar, Bag, 50 lb, Gray

  • Mfr # 392536

  • Zoro # G913037602


product price: $23.46
/ea

Key Features

Series
Concrete Saver Pro
Application
Beams, Columns or Balconies, Bridges, Patch Concrete and Mortar, Resurface Concrete, Warehouse Floors
For Use On Surface Material
Concrete
Color
Gray
Container Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392536
Zoro #
G913037602
UPC #
020066245955
Country of Origin
United States

Dimensions

Container Size
50 lb

Details

Item
Repair Mortar
Series
Concrete Saver Pro
Application
Beams, Columns or Balconies, Bridges, Patch Concrete and Mortar, Resurface Concrete, Warehouse Floors
For Use On Surface Material
Concrete
Color
Gray
Container Type
Bag
Coverage
4.4 sq ft @ 1 in
Working Time
2 hr
Full Cure Time
4 hr
Product Form
Powder
Resistance Properties
Crack Resistant, Nonshrinking
Mortar Base
Micro Silica
Mortar Type
N
Mixing Ratio+1
1:1
Environment
Indoor/Outdoor

Description

Repair Mortar, Product Form Powder, Application Beams, Columns or Balconies, Bridges, Patch Concrete and Mortar, Resurface Concrete, Warehouse Floors, For Use On Surface Material Concrete, Resistance Properties Crack Resistant, Nonshrinking, Mortar Type N, Coverage 4.4 sq ft @ 1 in, Container Size 50 lb, Container Type Bag, Working Time 2 hr, Full Cure Time 4 hr, Mixing Ratio 1:1, Color Gray, Environment Indoor/Outdoor, Mortar Base Micro Silica, Product Type Mortar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.