Zoro Homepage

ROCPrime Universal Alkyd Primer 340, Red, Flat, 1 Gallon

  • Mfr # 330143

  • Zoro # G915235310


product price: $44.69
/ea

Key Features

Size
1 gal
Base Type
Oil
Resin Type
Alkyd
Sheen
Flat
Standards
MPI #136, MPI #76, MPI #79, NIOSH Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330143
Zoro #
G915235310
UPC #
020066380205
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Description

ROCPrime Universal Alkyd Primer 340 is a premium alkyd primer designed to be used in mild to moderate environments on interior and exterior metal, concrete, wood, drywall, and other surfaces. This versatile primer not only offers excellent adhesion to various surfaces, but also provides superior hiding power as well. This alkyd primer dries faster than traditional oil-based products with a top coat time of as little as 2 hours.


  • Excellent adhesion to multiple surfaces
  • Dries to the touch in as little as 35 minutes
  • Suitable for interior and exterior use
  • High hiding, stain blocking formula for superior coverage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CT, DE, MD, MI, NY, OH, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.