Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll-On Truck Bed Kit

  • Mfr # 382628

  • Zoro # G612529897


product price: $100.99
/ea
Sold in multiples of 2 for $201.98
Free Shipping & Returns

Key Features

Color
Black
Coating Application
Truck Bed Liner Coating
Flammability
Not Flammable
Includes
(2) Covers, 1 gal Truck Bed Coating, Paint Brush, Roller Frame, Roller Pan, Scuff Pad
Features
Durable Non-Skid Finish Forms to the Contours of the Truck Bed, Multi-Purpose Coating for Truck Beds Fenders Step Areas Trailer Floors and More, Protects Surface from Impacts and Scratches, Superior Barrier Against Rust Weather and Chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
382628
Zoro #
G612529897
UPC #
-
Country of Origin
United States

Details

Item
Roll-On Truck Bed Kit
Color
Black
Coating Application
Truck Bed Liner Coating
Flammability
Not Flammable
Includes
(2) Covers, 1 gal Truck Bed Coating, Paint Brush, Roller Frame, Roller Pan, Scuff Pad
Features
Durable Non-Skid Finish Forms to the Contours of the Truck Bed, Multi-Purpose Coating for Truck Beds Fenders Step Areas Trailer Floors and More, Protects Surface from Impacts and Scratches, Superior Barrier Against Rust Weather and Chemicals

Description

Roll-On Truck Bed Kit, Color Family Black, Color Black, Coating Application Truck Bed Liner Coating, Features Durable Non-Skid Finish Forms to the Contours of the Truck Bed, Multi-Purpose Coating for Truck Beds Fenders Step Areas Trailer Floors and More, Protects Surface from Impacts and Scratches, Superior Barrier Against Rust Weather and Chemicals, Flammability Not Flammable, Includes (2) Covers, 1 gal Truck Bed Coating, Paint Brush, Roller Frame, Roller Pan, Scuff Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.