Shop RUST-OLEUM
See all product information
Create Account
Roof Accessory Spray Paint, Blizzard White, 12 oz
- Mfr # 383420
- Zoro # G923371536
product price:Â
$
8.55
/ea
Sold in multiples of 6 for
$51.30
Key Features
Container Size
12 oz
Dry Time
20 min
Color Family
Green
Coverage
8 to 12 sq ft/can
Compatible Surface Material
Metal, Plastic, Masonry, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383420
- Zoro #
- G923371536
- UPC #
- 020066214890
- Country of Origin
- United States
- Item
- Roof Accessory Paint
- Color
- Blizzard White
- Dry Time
- 20 min
- Color Family
- Green
- Coverage
- 8 to 12 sq ft/can
- Compatible Surface Material
- Metal, Plastic, Masonry, Wood
- Base Type
- Solvent
Dimensions
- Container Size
- 12 oz
Description
Rust Oleum Roof Accessory Paint delivers a durable, weather resistant finish ideal for stacks, vents, and other roof penetrations. The versatile formula helps protect and blend roof accessories for a uniform appearance. It adheres to a variety of surfaces including wood, metal, masonry, and plastic. Designed for long lasting performance, it enhances and preserves exposed rooftop elements.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.