Zoro Homepage

Roof Cement, 0.9 gal., Black, Dry Time: 24 hr

  • Mfr # 347427

  • Zoro # G3851222


product price: $26.59
/ea
Sold in multiples of 2 for $53.18

Key Features

Color
Black
Base Type
Solvent
Resin Type
Asphalt
Surface
Built-Up Roofs, Concrete Foundations
Coverage
12 sq ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
347427
Zoro #
G3851222
UPC #
020066443634
Country of Origin
United States

Dimensions

Size
0.9 gal
Container Size
0.9 gal

Details

Color
Black
Base Type
Solvent
Resin Type
Asphalt
Surface
Built-Up Roofs, Concrete Foundations
Coverage
12 sq ft/gal
Finish
Unfinished
Application Method
Trowel
VOC Content
209 g/L
Coating Type
Roof Coating
Item
Roof Cement
Dry Time
24 hr
Application Temperature
40 Degrees to 120 Degrees F
Dry Time Recoat
24 hr
For Use With
Flat Commercial, Shingled Residential Roofs
For Use On
Chimneys, Flashing, Roofs, Seal Vents, Shingled Residential Roofs, Shingles, Skylights
Cure Time
7 day
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
120 Degrees F
Shelf Life
1 yr
Reflective
No
Dry Time to Recoat
24 hr
Heat Resistant
Flammable
Basic Surface Type
Multi-Surface
Coverage Area
10.2 sq ft/gal
Roof Item Type
Cement
Use Location
Exterior
Surface Material
Asphalt, Modified Bitumen
Roof Application
Roof Leak Repair
Durability
Non-Fibered
Brand and Series
Rust-Oleum Roofing

Description

Roof Cement, Base Type Solvent, Resin Type Asphalt, Size 0.9 gal, Black, Finish Unfinished, Coverage 12 sq ft/gal, Dry Time 24 hr, Dry Time Recoat 24 hr, VOC Content 209 g/L, Surface Built-Up Roofs, Concrete Foundations, Application Temperature 40 Degrees to 120 Degrees F, For Use With Flat Commercial, Shingled Residential Roofs

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.