Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Cement, Solvent Base, 10.1 oz

  • Mfr # 347418

  • Zoro # G3851301


product price: $6.85
/ea

Key Features

Color
Black
Base Type
Solvent
Resin Type
Asphalt
Surface
Asphalt Ply, Dry Roofs, Modified Bitumen, Wet Roofs
Coverage
12 sq ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
347418
Zoro #
G3851301
UPC #
020066443191
Country of Origin
United States

Dimensions

Size
10.1 oz
Container Size
10.1 oz

Details

Color
Black
Base Type
Solvent
Resin Type
Asphalt
Surface
Asphalt Ply, Dry Roofs, Modified Bitumen, Wet Roofs
Coverage
12 sq ft/gal
Finish
Unfinished
Application Method
Caulking Gun
VOC Content
209 g/L
Coating Type
Roof Coating
Dry Time Recoat
24 hr
Item
Roof Cement
Application Temperature
40 Degrees to 120 Degrees F
Dry Time
24 hr
For Use With
Flat Commercial, Shingled Residential Roofs
For Use On
Chimneys, Flashing, Roofs, Seal Vents, Shingled Residential Roofs, Shingles, Skylights
Cure Time
7 day
Reflective
No
Roof Application
Roof Leak Repair
Basic Surface Type
Multi-Surface
Maximum Application Temperature
120 Degrees F
Minimum Application Temperature
40 Degrees F
Container Type
Cartridge
Coverage Area
10.2 sq ft/gal
Use Location
Exterior
Dry Time to Recoat
24 hr
Durability
Non-Fibered
Roof Item Type
Cement
Shelf Life
1 yr
Heat Resistant
Flammable
Surface Material
Asphalt, Modified Bitumen
Brand and Series
Rust-Oleum Roofing

Description

Roof Cement, Base Type Solvent, Resin Type Asphalt, Size 10.1 oz, Black, Finish Unfinished, Coverage 12 sq ft/gal, Dry Time 24 hr, Dry Time Recoat 24 hr, VOC Content 209 g/L, Surface Asphalt Ply, Dry Roofs, Modified Bitumen, Wet Roofs, Application Temperature 40 Degrees to 120 Degrees F, For Use With Flat Commercial, Shingled Residential Roofs

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.