Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Cement, Solvent Base, 4.75 gal

  • Mfr # 301990

  • Zoro # G3851493


product price: $58.49
/ea

Key Features

Color
Black
Base Type
Solvent
Resin Type
Asphalt
Surface
Fiberglass, Polyester Fabric, Roll Roofing
Coverage
65 sq ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301990
Zoro #
G3851493
UPC #
020066324322
Country of Origin
United States

Dimensions

Size
4.75 gal
Container Size
4.75 gal

Details

Color
Black
Base Type
Solvent
Resin Type
Asphalt
Surface
Fiberglass, Polyester Fabric, Roll Roofing
Coverage
65 sq ft/gal
Finish
Unfinished
Application Method
Trowel
VOC Content
228 g/L
Coating Type
Roof Coating
Item
Roof Cement
Application Temperature
40 Degrees to 120 Degrees F
Dry Time Recoat
2 hr
Dry Time
2 to 24 hr
For Use With
Chimneys, Flashing, Roofs, Skylights
Cure Time
24 hr
For Use On
Chimneys, Exterior Foundation, Flashing, Gravel Stops, Monitors, Parapet Walls, Roofs, Skylights, Stacks, Vents
Use Location
Exterior
Maximum Application Temperature
100 Degrees F
Roof Application
Roof Cements
Dry Time to Recoat
2 hr
Coverage Area
13.68 sq ft/gal
Durability
Non-Fibered
Heat Resistant
Flammable
VOC Compliant
Yes
Basic Surface Type
Multi-Surface
Minimum Application Temperature
40 Degrees F
Resistance Properties
Water Resistant
Shelf Life
1 yr
Reflective
No
Roof Item Type
Cement
Surface Material
Fiberglass, Polyester Fabric
Brand and Series
Rust-Oleum Roofing

Description

Roof Cement, Base Type Solvent, Resin Type Asphalt, Size 4.75 gal, Black, Finish Unfinished, Coverage 65 sq ft/gal, Dry Time 2 to 24 hr, Dry Time Recoat 2 hr, VOC Content 228 g/L, Surface Fiberglass, Polyester Fabric, Roll Roofing, Application Temperature 40 Degrees to 120 Degrees F, For Use With Chimneys, Flashing, Roofs, Skylights

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.