Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Cement, Solvent Base, Black

  • Mfr # 301899

  • Zoro # G910190553


product price: $22.29
/ea

Key Features

Color
Black
Base Type
Solvent
Resin Type
Asphaltic Fibered Aluminum
Application Method
Spray
VOC Content
408 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301899
Zoro #
G910190553
UPC #
020066324148
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color
Black
Base Type
Solvent
Resin Type
Asphaltic Fibered Aluminum
Application Method
Spray
VOC Content
408 g/L
For Use On
Metal
Item
Roof Cement
Cure Time
10 to 12 days
Dry Time
24 hr
Resistance Properties
Weather Resistant
Shelf Life
1 yr
Surface Material
Metal
Roof Item Type
Cement
Maximum Application Temperature
100 Degrees F
Minimum Application Temperature
50 Degrees F
Surface Texture
Smooth
Solids Content
53 %
Warranty
5 yr
UV Resistant
Yes
Primer Required
No
Features
Stops Leaks Wet or Dry
Coverage Area
40 sq ft, 50 sq ft
VOC Compliant
Yes
Roof Coating Technology
Asphalt Roof Coatings
Basic Surface Type
Multi-Surface
Roof Application
Roof Coatings
Reflective
No
Brand and Series
Rust-Oleum Roofing

Description

Roof Cement, Base Type Solvent, Resin Type Asphaltic Fibered Aluminum, Black, Dry Time 24 hr, VOC Content 408 g/L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.