Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Coating and Waterproofer, 0.9 gal

  • Mfr # 301909

  • Zoro # G3851055


product price: $25.26
/ea
Sold in multiples of 2 for $50.52

Key Features

Color
Black
Base Type
Solvent
Resin Type
Asphalt
Surface
Asphalt Built-Up, Modified Bitumen Roofing
Coverage
3.5 to 100 sq ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301909
Zoro #
G3851055
UPC #
020066324049
Country of Origin
United States

Dimensions

Size
0.9 gal
Container Size
0.9 gal

Details

Color
Black
Base Type
Solvent
Resin Type
Asphalt
Surface
Asphalt Built-Up, Modified Bitumen Roofing
Coverage
3.5 to 100 sq ft/gal
Finish
Unfinished
Application Method
Brush, Roller, Spray, Squeegee
VOC Content
244 g/L
Coating Type
Roof Coating
Dry Time Recoat
4 to 6 hr
Application Temperature
50 Degrees to 100 Degrees F
For Use With
Roofs
Dry Time
1 to 24 hr
Item
Roof Coating and Waterproofer
Cure Time
24 hr
For Use On
Roofs
Heat Resistant
Flammable
Durability
Non-Fibered
Minimum Application Temperature
50 Degrees F
Surface Material
Asphalt, Modified Bitumen
Reflective
No
Surface Texture
Smooth
Roof Item Type
Coating
Shelf Life
3 yr
Resistance Properties
Water Resistant, Weather Resistant
Dry Time to Recoat
4 to 6 hr
Maximum Application Temperature
100 Degrees F
Basic Surface Type
Multi-Surface
Coverage Area
28.57 sq ft/gal
Roof Application
Roof Coatings
Brand and Series
Rust-Oleum Roofing

Description

Roof Coating and Waterproofer, Base Type Solvent, Resin Type Asphalt, Size 0.9 gal, Black, Finish Unfinished, Coverage 3.5 to 100 sq ft/gal, Dry Time 1 to 24 hr, Dry Time Recoat 4 to 6 hr, VOC Content 244 g/L, Surface Asphalt Built-Up, Modified Bitumen Roofing, Application Temperature 50 Degrees to 100 Degrees F, For Use With Roofs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.