Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Coating and Waterproofer, 4.75 gal

  • Mfr # 301999

  • Zoro # G3851572


product price: $70.69
/ea

Key Features

Color
Black
Base Type
Solvent
Resin Type
Asphalt
Surface
Modified Bitumen
Coverage
3.5 to 100 sq ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301999
Zoro #
G3851572
UPC #
020066324230
Country of Origin
United States

Dimensions

Size
4.75 gal
Container Size
4.75 gal

Details

Color
Black
Base Type
Solvent
Resin Type
Asphalt
Surface
Modified Bitumen
Coverage
3.5 to 100 sq ft/gal
Finish
Unfinished
Application Method
Brush, Roller, Spray, Squeegee
VOC Content
235 g/L
Coating Type
Roof Coating
For Use With
Roofs
Dry Time
1 hr
Dry Time Recoat
4 to 6 hr
Application Temperature
50 Degrees to 100 Degrees F
Item
Roof Coating and Waterproofer
For Use On
Roofs
Heat Resistant
Flammable
Container Type
Pail
Resistance Properties
Water Resistant, Weather Resistant
Dry Time to Recoat
4 to 6 hr
Reflective
No
Durability
Fibered
Roof Coating Technology
Asphalt Roof Coatings
Minimum Application Temperature
50 Degrees F
Coverage Area
3.5 to 100 sq ft/gal
Surface Material
Asphalt, Modified Bitumen
Roof Application
Roof Coatings
Shelf Life
3 yr
Surface Texture
Smooth
Maximum Application Temperature
100 Degrees F
Basic Surface Type
Multi-Surface
Roof Item Type
Coating
Brand and Series
Rust-Oleum Roofing

Description

Roof Coating and Waterproofer, Base Type Solvent, Resin Type Asphalt, Size 4.75 gal, Black, Finish Unfinished, Coverage 3.5 to 100 sq ft/gal, Dry Time 1 hr, Dry Time Recoat 4 to 6 hr, VOC Content 235 g/L, Surface Modified Bitumen, Application Temperature 50 Degrees to 100 Degrees F, For Use With Roofs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.