Zoro Homepage

Roof Primer, Liquid, Exterior

  • Mfr # 361456

  • Zoro # G611963685


product price: $48.49
/ea

Key Features

Color
White
Container Type
Pail
Container Size
1 gal
Product Form
Liquid
VOC Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361456
Zoro #
G611963685
UPC #
020066479091
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Color
White
Container Type
Pail
Product Form
Liquid
VOC Compliant
Yes
Application
Removes Contaminants, Removes Dirt, Removes Grease
VOC Content
0 g/L
Strength
Regular
Scent
Characteristic
Item
Roof Primer
For Use On
Concrete, Metal, Modified Bitumen
Features
Low Foaming, One Step Roof Prep
Flammability
Not Flammable
Contains
Surfactant Blend
Use Location
Exterior
Application Method
Bristled Broom, Scrub Brush
Materials Removed
Contaminants, Dirt, Grease
Remover Type
Cleaner & Degreaser
Rinse Required
Yes
Cure Time
5 min
Odorless
Yes
VOC Content Weight Percentage
0%
Base Type
Water
Dry Time
5 min
Compatible Surface Material
Concrete, Metal, Modified Bitumen
Product Type
Roof Primer
For Outdoor Use
Yes

Description

Roof Primer, Product Type Roof Primer, Color White, Container Size 1 gal, Container Type Pail, Dry Time 5 min, Compatible Surface Material Concrete, Metal, Modified Bitumen, Application Method Bristled Broom, Scrub Brush, Base Type Water, For Outdoor Use Yes, Flammability Not Flammable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.