Roof Repair Fabric, 4" x 300 ft/roll
Mfr # 345649
Zoro # G3970335
product price: $47.95
/eaKey Features
Color
White
Size
4 in x 300 ft
Surface
Masonry, Metal, Plastic, Wood
Coverage
4 in x 300 ft/gal
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
345649
Zoro #
G3970335
UPC #
020066439231
Country of Origin
United States
Dimensions
Size
4 in x 300 ft
Fabric Container Size
300ft
Details
Color
White
Surface
Masonry, Metal, Plastic, Wood
Coverage
4 in x 300 ft/gal
Finish
Unfinished
Application Method
Trowel
Coating Type
Roof Patch
For Use With
Roofs
Item
Roof Repair Fabric
Application Temperature
50 Degrees to 100 Degrees F
For Use On
Roofs
Roof Item Type
Fabric
Roof Application
Roof Fabric
Maximum Application Temperature
100 Degrees F
Durability
Non-Fibered
Minimum Application Temperature
50 Degrees F
Basic Surface Type
Multi-Surface
Roof Coating Technology
Roof Repair Fabrics
Coverage Area
4 in x 300 ft/roll
Reflective
No
Surface Material
Masonry, Metal, Plastic, Wood
Brand and Series
Rust-Oleum Roofing
Description
Roof Repair Fabric, Size 4 in x 300 ft, White, Finish Unfinished, Coverage 4 in x 300 ft/gal, Surface Masonry, Metal, Plastic, Wood, Application Temperature 50 Degrees to 100 Degrees F, For Use With Roofs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.