Zoro Homepage

Roof Repair Fabric, Solvent Base, Beige

  • Mfr # 346239

  • Zoro # G010080914


product price: $11.19
/ea

Key Features

Color
Beige
Base Type
Solvent
Resin Type
Asphalt
Size
8 lb
Application Method
Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
346239
Zoro #
G010080914
UPC #
020066324162
Country of Origin
United States

Dimensions

Size
8 lb
Container Size
8 lb

Details

Color
Beige
Base Type
Solvent
Resin Type
Asphalt
Application Method
Brush
VOC Content
250 g/L
Dry Time
24 hr
Cure Time
1 week
Item
Roof Repair Fabric
Coverage Area
50 ft
Shelf Life
1 yr
Solids Content
78 %
VOC Compliant
Yes
Features
Asphalt Based, Brushable Mastic for Flashing, Can be Applied to Damp Surfaces, Low Temperature Application, Water Proofer
Basic Surface Type
Asphalt
Primer Required
Yes
Roof Item Type
Mastic
Roof Application
Roof Coatings
Reflective
No
Roof Coating Technology
Roof Repair Fabrics
Brand and Series
Rust-Oleum Roofing

Description

Roof Repair Fabric, Base Type Solvent, Resin Type Asphalt, Beige, Dry Time 24 hr, VOC Content 250 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.