
Roof Repair Fabric, Solvent Base, Beige
Mfr # 350302
Zoro # G010080938
product price: $49.54
/eaKey Features
Color
Beige
Base Type
Solvent
Resin Type
Asphalt
Size
8 lb
Application Method
Brush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350302
Zoro #
G010080938
UPC #
020066447496
Country of Origin
United States
Dimensions
Size
8 lb
Container Size
8 lb
Details
Color
Beige
Base Type
Solvent
Resin Type
Asphalt
Application Method
Brush
VOC Content
250 g/L
Dry Time
24 hr
Item
Roof Repair Fabric
Cure Time
1 week
Primer Required
Yes
Coverage Area
15 sq ft
Basic Surface Type
Asphalt
Shelf Life
1 yr
Features
Asphalt Based, Brushable Mastic for Flashing, Can be Applied to Damp Surfaces, Low Temperature Application, Water Proofer
Solids Content
78 %
VOC Compliant
Yes
Roof Item Type
Mastic
Reflective
No
Roof Coating Technology
Roof Repair Fabrics
Roof Application
Roof Coatings
Brand and Series
Rust-Oleum Roofing
Description
Roof Repair Fabric, Base Type Solvent, Resin Type Asphalt, Beige, Dry Time 24 hr, VOC Content 250 g/L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.